36 lb. Laundry Detergent
36 lb. Laundry Detergent
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low-foam, hard-water-safe formula is designed specifically for commercial machines
- Provides gentle yet effective performance
- All-purpose laundry detergent
- Scent: Neutral
- Physical Form: Powder
- Economical bulk packaging: 36 lb. box
Specifications
- Application:
- Fabric
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Powder
- Size:
- 36 lb