18 x 20-1/2 in. Structural Foam Basin Cover
18 x 20-1/2 in. Structural Foam Basin Cover
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All covers should always be secured with bolts or lag screws for safety purposes
- Vent size: 1 1/2"
- Corrosion resistant covers with excellent structural integrity
Documents
Specifications
- Depth:
- 20-1/2 in
- Diameter:
- 18 in
- Discharge:
- 2 in
- Material:
- Foam
- Product Type:
- Basin Cover
- Wall Thickness:
- 3/8 in