18 x 22 in. Polyethylene Basin

Part #AAKP35000  |  Item #2060996  |  Manufacturer Part #AKP35000

Call for Pricing EACH

Diameter:

18 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Reinforced recessed flange
  • Eight corrosion resistant, molded self-tapping inserts
  • Molded inserts protect screws from concrete
  • Multiple drain holes

Specifications

Depth: 22 in

Diameter: 18 in

Length: 22 in

Material: Plastic

Material Type: Polyethylene