AK Industries
18 x 22 in. Polyethylene Perforated Basin with Cover
Part #AAKP35025 | Item #3079780 | Manufacturer Part #AKP35025
Call for Pricing
EACH
Diameter:
18 inProduct Details
- Reinforced recessed flange
- Eight corrosion resistant, molded self-tapping inserts
- Molded inserts protect screws from concrete
Documents
Specifications
Depth: 22 in
Diameter: 18 in
Length: 22 in
Material: Plastic
Material Type: Polyethylene