18 x 22 in. Radon Sump Basin
18 x 22 in. Radon Sump Basin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features a 16 bolt steel cover with fittings and foam gasket
- Designed to form a gas-tight, sealed unit that resists radon leakage and safely vents it to the outdoors
Specifications
- Depth:
- 22 in
- Diameter:
- 18 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Sump Basin