18 x 30 in. Polypropylene Sump and Sewage Basin
18 x 30 in. Polypropylene Sump and Sewage Basin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eight corrosion resistant, molded self-tapping inserts
- Molded inserts protect screws from concrete
- Reinforced recessed flange
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 30 in
- Diameter:
- 18 in
- Material:
- Plastic
- Material Type:
- Polyethylene