2 x 1-1/2 x 17 x 11 in. 6 gal Inlet LDPE Distribution Water Box
2 x 1-1/2 x 17 x 11 in. 6 gal Inlet LDPE Distribution Water Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Laundry
- Brand Model Compatibility:
- 1-1/4 in and 1-1/2 in Sump Pumps
- Capacity:
- 6 gal
- Discharge:
- 1-1/2 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 14 in
- Length:
- 17 in
- Material:
- Plastic
- Material Type:
- LDPE
- Wall Thickness:
- 0.125 in
- Weight:
- 8 lb
- Width:
- 11 in