36 in. Duplex Steel Cover
36 in. Duplex Steel Cover
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 36 in
- Material:
- Steel
- Product Type:
- Basin Cover
- Weight:
- 95 lb