36 in. Simplex Steel Cover

You last purchased this on
 
AK Industries

36 in. Simplex Steel Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
AK Industries

36 in. Simplex Steel Cover

  • Fast #
  • Part #ALBS3601
  • Item #1823313
  • Manufacturer Part #LBS3601
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
36 in
Material:
Steel
Product Type:
Basin Cover
Weight:
93 lb