34 in. Gelcoated Fiberglass Right Tub and Shower in Biscuit
34 in. Gelcoated Fiberglass Right Tub and Shower in Biscuit
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 15-1/2 in
- Drain Location:
- Right
- Height:
- 76-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Fiberglass
- Overall Height:
- 15-1/2 in
- UL Listed:
- Yes
- Width:
- 33 in