34 in. Gelcoated Fiberglass Right Tub and Shower in Bone

Part #A105215000004502  |  Item #7342537  |  Manufacturer Part #105215-000-004-502

$ 782.00 EACH

Color/Finish:
Bone

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Bone

Color Finish Category: Neutrals

Depth: 15-1/2 in

Drain Location: Right

Height: 76-1/2 in

IAPMO Listed: No

Installation Type: Alcove

Length: 60 in

Material: Gel-Coated Fiberglass

Overall Height: 15-1/2 in

UL Listed: Yes

Width: 33 in