54 x 30-1/2 in. Fiberglass, Resin and Gelcoat Rectangle Alcove Bathtub with Right Drain in White

Part #A141363002002502  |  Item #7342507  |  Manufacturer Part #141363-002-002-502

$ 4,620.00 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 33 gal

Color Finish: White

Color Finish Category: Whites

Depth: 17-1/2 in

Drain Location: Right

GSA Approved: No

Height: 18-1/2 in

IAPMO Listed: No

Installation Type: Alcove

Length: 54 in

Material: [Gelcoat, Reinforced Fiberglass]

UL Listed: Yes

Width: 30-1/2 in