60 in. x 31-1/2 in. Tub & Shower Unit in White with Left Drain

You last purchased this on
 
Aker by MAAX

Professional 60 in. x 31-1/2 in. Tub & Shower Unit in White with Left Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aker by MAAX

Professional 60 in. x 31-1/2 in. Tub & Shower Unit in White with Left Drain

  • Fast #
  • Part #A141000000002501
  • Item #2253685
  • Manufacturer Part #141000-000-002-501
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Overflow
  • Twin/Elevated Back wall shelves
  • One-piece gelcoated fiberglass
  • Balsa Wood "anti-flex" floor construction
  • Textured floor pattern
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
45 in
Basin Shape:
Rectangle
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
36 gal
Collection:
Professional
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Drain Opening:
2 in
Number of Pieces:
1 Piece
Overall Height:
72 in
Overall Length:
60 in
Overall Width:
31-1/2 in
Soaking Depth:
13-3/4 in
Weight:
119 lb