60 x 33 in. Right-Hand Drain Above Floor Tub & Shower Unit in White

Part #A141000000002502  |  Item #1603156  |  Manufacturer Part #141000-000-002-502

$ 679.00 EACH

Drain Location

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One-piece gelcoated fiberglass
  • Overflow
  • Twin/Elevated Back wall shelves
  • Textured floor pattern
  • Balsa Wood "anti-flex" floor construction

Specifications

ADA Compliant: No

Application: Residential

Basin Length: 45 in

Basin Width: 16 in

Bathtub Shape: Oval

Capacity: 36 gal

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

Installation Type: Alcove

Material: AcrylX™

Number Of Pieces: 1 Piece

Overall Height: 72 in

Overall Length: 60 in

Overall Width: 31-1/2 in

Size: 60 in x 72 in x 31-1/2 in

Weight: 119