60 x 34-1/2 in. Tub & Shower Unit with Right Drain in White

Part #A141002000002002  |  Item #1582912  |  Manufacturer Part #141002-000-002-002

$ 820.00 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

Height: 77 in

Installation Type: Alcove

Length: 60 in

Material: AcrylX™

Number Of Pieces: 1 Piece

Overall Length: 60 in

Overall Width: 34-1/2 in

Size: 60 in x 34-1/2 in

Width: 33 in