60 x 35 in. Tub and Shower with Left Hand Drain in White

Part #A141008000002001  |  Item #2483357  |  Manufacturer Part #141008-000-002-001

$ 1,200.00 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

Height: 73-1/2 in

Installation Type: Alcove

Length: 60 in

Material: Fiberglass

Width: 40-1/2 in