Aker Plastics 21-1/2 x 72 x 36 in. Rectangular Bathtub with Drain in White

A14109200000

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
GSA Approved
No
Height
21-1/2 in
IAPMO Listed
No
Installation Type
Alcove
Length
72 in
Material
Fiberglass Reinforced Plastic
UL Listed
Yes
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday