36 x 33-1/2 in. One Piece Shower in White

You last purchased this on
 
Aker by MAAX

36 x 33-1/2 in. One Piece Shower in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aker by MAAX

36 x 33-1/2 in. One Piece Shower in White

  • Fast #
  • Part #A141048000001000
  • Item #1589798
  • Manufacturer Part #141048-000-001-000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
71-1/2 in
Length:
36 in
Material:
Plastic
Material Type:
Acrylic
UL Listed:
Yes
Width:
33-1/2 in