Aker Plastics

36 x 36 in. Gelcoat Shower with Optional Roofcap in White

Part #A141022AFR000002  |  Manufacturer Part #141022-AFR-000-002

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 72 in

IAPMO Listed: No

Length: 36 in

Material: Gelcoat

UL Listed: Yes

Width: 36 in