Aker Plastics

42 x 42 x 73-1/2 in. Alcove Shower Unit in White

Part #A141025000002000  |  Manufacturer Part #141025-000-002-000

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two twin elevated corner shelves

Specifications

ADA Compliant: No

Color Finish: White

Color Finish Category: Whites

Height: 73-1/2 in

Length: 42 in

Material: AcrylX™

Shower Installation Type: Alcove

Width: 42 in