Aker Plastics 42 x 60 in. Fiberglass Reinforced Plastic Bath Tub in White

A14108100000200

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
21 in
Installation Type
Alcove
Length
60 in
Material
Fiberglass Reinforced Plastic
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday