0 items

Aker Plastics 48 1/4 x 45 1/2 in. Shower with Left Hand Seat in Biscuit

A141033000007001

Color Finish

(Pricing is for Biscuit)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Height
76-1/2 in
Length
48-1/4 in
Material
Fiberglass
UL Listed
Yes
Width
45-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday