48 x 34-1/4 in. Acrylic Shower in White

You last purchased this on
 
Aker by MAAX

48 x 34-1/4 in. Acrylic Shower in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aker by MAAX

48 x 34-1/4 in. Acrylic Shower in White

  • Fast #
  • Part #A141051000001002
  • Item #2171628
  • Manufacturer Part #141051-000-001-002
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
76-1/4 in
IAPMO Listed -:
No
Installation Type:
Built-in
Length:
48 in
Material:
Plastic
Material Type:
Acrylic
Product Type:
Right Hand Seat
Type:
A141051000001002
UL Listed:
Yes
Width:
34-1/4 in