Aker Plastics 48 x 34-1/4 in. Acrylic Shower (Less Seat)

A14105100000100

Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
76-1/4 in
IAPMO Listed
No
Installation Type
Built-in
Length
48 in
Material
Acrylic
Type
No Seat
UL Listed
Yes
Width
34-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday