48 x 34-1/4 in. Acrylic Shower with Left Hand Seat in White
48 x 34-1/4 in. Acrylic Shower with Left Hand Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 76-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Built-in
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Product Type:
- Left Hand Seat
- Type:
- A141051000001001
- UL Listed:
- Yes
- Width:
- 34-1/4 in