Aker Plastics

54 x 29 in. Fiberglass Bath with Left Hand Drain in White

Part #A141077000002001  |  Manufacturer Part #141077-000-002-001

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

Height: 16 in

IAPMO Listed: No

Length: 54 in

Material: Fiberglass

UL Listed: Yes

Width: 29 in