Aker Plastics

59-3/4 in. Shower Regulator in White 4 Piece

Part #A142036000002  |  Manufacturer Part #142036-000-002

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Does not include seat

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 80-1/8 in

IAPMO Listed: Yes

Length: 59-3/4 in

Material: Fiberglass

Number Of Pieces: 4 Piece

Shower Door Framed Or Frameless: Frameless

UL Listed: Yes

Width: 30 in