Aker Plastics

59-7/8 x 31 in. Tub & Shower Unit with Right Drain in White

Part #A142006000002095  |  Manufacturer Part #142006-000-002-095

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

Height: 77-1/2 in

IAPMO Listed: No

Installation Type: Alcove

Length: 59-7/8 in

Material: AcrylX™

Number Of Pieces: 4 Piece

Overall Length: 59-7/8 in

Overall Width: 31 in

Size: 59-7/8 in x 31 in

UL Listed: Yes

Width: 30-1/8 in