Aker Plastics 59 x 59 in. Fiberglass Drop-In Corner Bathtub

A141097058070

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
110 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
GSA Approved
No
Height
21-1/4 in
IAPMO Listed
No
Installation Type
Drop-in
Length
59 in
Material
Fiberglass
UL Listed
Yes
Width
59 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday