59 x 59 in. Fiberglass Drop-In Corner Bathtub in Biscuit
59 x 59 in. Fiberglass Drop-In Corner Bathtub in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Corner
- CARB OTC LEED Compliant:
- No
- Capacity:
- 110 gal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 21-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 59 in
- Material:
- Fiberglass
- Number of Jets:
- 10
- UL Listed:
- Yes
- Width:
- 59 in