Aker Plastics

60 x 30-1/2 in. Soaker Alcove Bathtub Left Drain in White

Part #A141078000002501  |  Manufacturer Part #141078-000-002-501

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Twin/back corner soap trays
  • Integral unit apron
  • Textured floor pattern
  • Above-the-floor-rough leaves a few inches of clearance between the product’s underside and flooring so pipe can be routed without breaking ground or relocating drain

Documents

Specifications

ADA Compliant: No

Above Floor Rough: Yes

Application: Residential

Basin Length: 46-5/8 in

Basin Shape: Rectangle

Basin Width: 20-3/4 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 46 gal

Color Finish: White

Color Finish Category: Whites

Drain Included: Yes

Drain Location: Left

Drain Opening: 2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Material: AcrylX™

NSF Certified: No

Number of Occupants: 1

Overall Height: 16-3/4 in

Overall Length: 60 in

Overall Width: 30-1/2 in

Overflow Type: Round

Size: 60 in x 30-1/2 in

Soaking Depth: 14-1/4 in

UL Listed: Yes

Weight: 64

cUPC Certified: No