0 items

Aker Plastics 60 x 30 in. Fiberglass Reinforced Plastic Above Floor Tub and Shower in White

A14113200000250

Drain Location:

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balsa Wood "anti-flex" floor construction
  • One-piece gelcoated fiberglass
  • Textured floor pattern
  • Twin/Elevated Back wall shelves

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
74-3/4 in
Length
60 in
Material
Fiberglass Reinforced Plastic
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday