59-7/8 in. x 30-1/8 in. Tub & Shower Unit in White with Left Drain
Professional 59-7/8 in. x 30-1/8 in. Tub & Shower Unit in White with Left Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Large top corner shelves, wide soap dish and standard acrylic handle
- Textured floor
- Gel-coated tub shower with PIN system for easy front installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 44-1/8 in
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 37.2 gal
- Collection:
- Professional
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- IAPMO Listed -:
- No
- Number of Pieces:
- 4 Piece
- Number of Shelves:
- 2
- Overall Height:
- 77-1/2 in
- Overall Length:
- 59-7/8 in
- Overall Width:
- 30-1/8 in
- Soaking Depth:
- 14-4/8 in
- Weight:
- 152 lb