Aker Plastics

60 x 32-1/2 in. Fiberglass Alcove Reinforced Rectangle Bathtub with Left Drain in White

Part #A141079000002001  |  Manufacturer Part #141079-000-002-001

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 74 gal

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

GSA Approved: No

Height: 21-1/4 in

IAPMO Listed: No

Installation Type: Alcove

Length: 60 in

Material: Fiberglass Reinforced Plastic

UL Listed: No

Width: 32-1/2 in