60 x 32 in. Homestead System with Left Hand Drain in White
60 x 32 in. Homestead System with Left Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- UL Listed:
- Yes
- Width:
- 32 in