0 items

Aker Plastics 60 x 33 in. Above Floor Tub and Shower in Biscuit

A14100000000750

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Single/lower lever, center soap ledge with Acrylic bar
  • Textured floor pattern
  • Twin/Elevated Back wall shelves

SPECIFICATIONS

ADA Compliant
No
Capacity
53.4 cu ft
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Right
Height
72 in
Length
60 in
Material
Fiberglass Reinforced Plastic
Width
33 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday