Aker Plastics 60 x 33 in. Fiberglass, Resin and Gelcoat Rectangle Alcove Bathtub with Left Drain in White

A141358002002501

Manufacturer Part #: 141358-002-002-501

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Rectangle
Capacity
39 gal
Depth
16 in
Drain Location
Left
GSA Approved
No
Height
17-3/4 in
IAPMO Listed
No
Installation Type
Alcove
UL Listed
Yes
Width
33 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday