60 x 34 in. Tub & Shower Unit with Left Drain in White
60 x 34 in. Tub & Shower Unit with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in back wall shelves and integrated soap dish
- Textured floor
- Gel-coated tub shower with 6" simulated tile pattern
Specifications
- ADA Compliant:
- No
- Capacity:
- 54 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 76-1/2 in
- Installation Type:
- Alcove
- Length:
- 60 in
- Number of Pieces:
- 1 Piece
- Overall Length:
- 60 in
- Overall Width:
- 34 in
- Size:
- 60 in x 34 in
- Width:
- 33 in