Aker Plastics

60 x 33 in. Tub and Shower with Right Hand Drain in Biscuit

Part #A141000000007002  |  Manufacturer Part #141000-000-007-002

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Right

Height: 72 in

Installation Type: Alcove

Length: 60 in

Material: Fiberglass

Width: 31-1/2 in