0 items

Aker Plastics 60 x 34 in. Fiberglass Reinforced Plastic Tub and Shower in White

A14100400000200

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 14" sump
  • 16" apron
  • One-piece gelcoated fiberglass
  • Optional whirlpool and in-line heater
  • Overflow
  • Single elevated corner shelf
  • Single/Lower level soap ledge with acrylic bar
  • Textured floor pattern

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
74-1/4 in
Length
60 in
Material
Fiberglass Reinforced Plastic
Width
34-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday