60 x 35 in. Tub and Shower with Center Hand Drain in White
60 x 35 in. Tub and Shower with Center Hand Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 73-1/2 in
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Fiberglass
- Width:
- 40-1/2 in