Aker Plastics

60 x 36-1/2 in. Soaker Alcove Bathtub Right Drain in Biscuit

Part #A141080000007002  |  Manufacturer Part #141080-000-007-002

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Above Floor Rough: No

Application: Residential

Basin Length: 47-1/2 in

Basin Shape: Rectangle

Basin Width: 22-1/8 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 96 gal

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Included: Yes

Drain Location: Right

Drain Opening: 2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Material: AcrylX™

NSF Certified: No

Number of Occupants: 1

Overall Height: 22-3/4 in

Overall Length: 60 in

Overall Width: 36-1/2 in

Overflow Type: Round

Size: 60 in x 36-1/2 in

Soaking Depth: 18-1/2 in

UL Listed: Yes

Weight: 86

cUPC Certified: No