Aker Plastics

60 x 36 in. Fiberglass Reinforced Plastic Shower Pan in Biscuit

Part #A141074000007000  |  Manufacturer Part #141074-000-007-000

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Center

Height: 6 in

Installation Type: Drop-in

Length: 60 in

Material: Fiberglass

Shower Base Shape: Rectangle

UL Listed: Yes

Width: 36 in