Aker Plastics

60 x 36 in. Fiberglass Reinforced Plastic Shower Pan in White

Part #A141074000002000  |  Manufacturer Part #141074-000-002-000

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 6 in

Installation Type: Drop-in

Length: 60 in

Material: Fiberglass

Shower Base Shape: Rectangle

UL Listed: Yes

Width: 36 in