Aker Plastics

60 x 36 in. Soaker Alcove Bathtub Right Drain in Bone

Part #A141353000004502  |  Manufacturer Part #141353-000-004-502

Color/Finish:
Bone

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Above Floor Rough: Yes

Application: Residential

Basin Length: 46-5/8 in

Basin Shape: Rectangle

Basin Width: 24-5/8 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 67 gal

Color Finish: Bone

Color Finish Category: Neutrals

Drain Included: Yes

Drain Location: Right

Drain Opening: 2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Material: AcrylX™

NSF Certified: No

Number of Occupants: 1

Overall Height: 17-3/4 in

Overall Length: 60 in

Overall Width: 36 in

Overflow Type: Round

Size: 60 in x 36 in

Soaking Depth: 14-1/4 in

UL Listed: Yes

Weight: 70

cUPC Certified: No