60 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White

You last purchased this on
 
Aker by MAAX

TO Series 60 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aker by MAAX

TO Series 60 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A141353000002502
  • Item #7342524
  • Manufacturer Part #141353-000-002-502
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
Yes
Application:
Residential
Basin Length:
45-1/2 in
Basin Shape:
Rectangle
Basin Width:
23-1/2 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
67 gal
Collection:
TO Series
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Right
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
17-3/4 in
Overall Length:
60 in
Overall Width:
36 in
Overflow Type:
Round
Soaking Depth:
14-1/4 in
UL Listed:
Yes
Weight:
70 lb
cUPC Certified:
No