60 x 36 x 76-1/2 in. Alcove Shower Unit in White
KDS Series 60 x 36 x 76-1/2 in. Alcove Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- KDS Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 76-1/2 in
- IAPMO Listed -:
- No
- Length:
- 60 in
- Number of Pieces:
- 1 Piece
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Alcove
- UL Listed:
- Yes
- Width:
- 36 in