Aker Plastics 60 x 37 in. Fiberglass, Resin and Gelcoat Rectangle Alcove Bathtub with Left Drain

A141353000501

Manufacturer Part #: 141353-000-002-501

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
46 gal
Color Finish
White
Color Finish Category
Whites
Depth
16 in
Drain Location
Left
GSA Approved
No
Height
17-3/4 in
IAPMO Listed
No
Installation Type
Alcove
Length
60 in
Material
Gelcoat, Reinforced Fiberglass
UL Listed
Yes
Width
37 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday