Aker Plastics 60 x 37 in. Fiberglass, Resin and Gelcoat Rectangle Alcove Bathtub with Right Drain in Bone

A141360002004502

Manufacturer Part #: 141360-002-004-502

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Rectangle
Capacity
46 gal
Depth
16 in
Drain Location
Right
GSA Approved
No
Height
17-3/4 in
IAPMO Listed
No
Installation Type
Alcove
UL Listed
Yes
Width
37 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday