Aker Plastics 60 x 38 in. Fiberglass, Resin and Gelcoat Rectangle Alcove Bathtub with Left Drain

A141080000501

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
74 gal
Color Finish
White
Color Finish Category
Whites
Depth
21-1/4 in
Drain Location
Left
GSA Approved
No
Height
22-3/4 in
IAPMO Listed
No
Installation Type
Alcove
Length
60 in
Material
Gelcoat, Reinforced Fiberglass
UL Listed
Yes
Width
38 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday